SupaPlumb Sliding Door 1200mm x 1850mm 4mm clear toughened glass EN12150. Chrome finish frame. Chrome finish plastic knob. Grey nylon single wheel rollers. Magnetic seals. Includes all fittings. Can be fitted either left or right handed 10 Year Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.