1830 Double Edge Bill Hook

Order Code: ZT1010414X

£30.99 Inc VAT (20%)

Currently unavailable

Description

Blade length: 255mm. Overall length: 405mm.

Specifications for 1830 Double Edge Bill Hook
  • Blade Material
    Hardened Steel
  • MFR Part No.
    1830
  • Hand Preference
    Neutral
  • Blade Length
    255mm
  • Type
    Bill Hook
  • Edge Type
    Double Edge
  • Handle Length
    150mm
  • Overall Length
    405mm
  • Handle Material
    Hardwood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome