63mm Handrail Bracket White

Order Code: ZT2180353S

£2.99 Inc VAT (20%)
£3.196% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

This handrail bracket is used to secure handrails to a wall. It is the most popular way to secure handrails, and is used in all industries and domestic areas.

Features and Benefits
• Secures handrails of different sizes at the preferred angle
• Easy to fit onto the wall
• White

Typical Applications
• Used to secure handrails

See full description
Specifications for 63mm Handrail Bracket White
  • Product Type
    Handrail Bracket
  • Colour
    White
  • Height
    63mm
  • Size
    63mm
  • Material
    Steel
  • MFR Part No.
    236-PP0063WH

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome