Stainless Steel Letter Plate 330 x 110mm

Order Code: ZT1059065X

£42.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£42.990%
5 - 9£41.274%
10 +£39.558%


Description

Finished in aluminium and stainless steel.
Sizes:
Aluminium: 355 x 125mmm, stainless steel/polished brass: 330 x 110mm.

Specifications for Stainless Steel Letter Plate 330 x 110mm
  • Width
    110mm
  • Size
    330 x 110mm
  • Material
    Stainless Steel
  • Finish
    Stainless Steel
  • Product Type
    Letter Plates
  • Height
    330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome