Table Stretcher Plate BZP - E/Galv (PK-10)

Order Code: ZT2424877S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

These sturdy table stretcher plates are ideal for fitting cupboard units in any applicable environment. They are perfect for use when strengthening or joining is required. The pack of 10 plates are galvanised for extra protection against rust and corrosion.

Features and Benefits
• Steel construction
• Galvanised for extra protection against rust and corrosion
• Easy to fit

Typical Applications
• Used to fit cupboard units securely

See full description
Specifications for Table Stretcher Plate BZP - E/Galv (PK-10)
  • Material
    Steel
  • Width
    25mm
  • Finish
    Bright Zinc Plated
  • Colour
    Plain
  • Size
    30mm
  • MFR Part No.
    315-PP0000ZP
  • Product Type
    Table Stretcher Plate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome