Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Backplate 40mm StaiNLess Steel Effect
By PWS
Order Code:
ZT3675917S
£4.69
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
4.69
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/backplate-40mm-stainless-steel-effect/p/ZT3675917S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Backplate, 40mm, stainless steel effect
Specifications
Specifications for Backplate 40mm StaiNLess Steel Effect
Colour
Silver
Mounting
Front face
Hole Centre
Central
Applications
Handle Backplate
Composition
Metal
Depth
3mm
Shape
Flat
Range Family
Knurled
Room
Kitchen
Features
Knurled Texture
Height
40mm
Surface Finish Type
Effect
Collection
Knurled Collection
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome