Bar Handle Stainless Steel Brass Nickel 22mm x 256mm

Order Code: ZT4961901S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Securit Bar Handle Stainless Steel Brass Nickel 22mm x 256mm Suitable for your cupboard doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bar Handle Stainless Steel Brass Nickel 22mm x 256mm
  • Length
    256mm
  • Material
    Brass
    Stainless Steel
  • Size
    22mm x 256mm
  • Diameter
    22mm
  • Product Type
    Bar Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome