Bar Handle Stainless Steel Brass Nickel 22mm x 448mm

Order Code: ZT4962090S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

Securit Bar Handle Stainless Steel Brass Nickel 22mm x 448mm Suitable for your cupboard doors

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Bar Handle Stainless Steel Brass Nickel 22mm x 448mm
  • Length
    448mm
  • Size
    22mm x 448mm
  • Material
    Brass
    Stainless Steel
  • Diameter
    22mm
  • Colour
    Brass Nickel
  • Product Type
    Bar Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome