Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Bar Handle Textured 96mm and 128mm Hole Centres
By PWS
Order Code:
ZT3673976S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.08
7%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/bar-handle-textured-96mm-and-128mm-hole-centres/p/ZT3673976S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Bar handle, textured, 96mm and 128mm hole centres, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Bar Handle Textured 96mm and 128mm Hole Centres
Material
Zamak
Colour
Chrome
Height
30mm
Shape
D
Composition
Metal
Mounting
Front face
Collection
Chrome Collection
Finish
Polished
Range Family
Kensington
Applications
Handle
Depth
25mm
Features
Textured
Room
Kitchen
Hole Centre
128mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome