Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Belgrave Knob Central Hole Centre K1107.35.AGB
By PWS
Order Code:
ZT3673922S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/belgrave-knob-central-hole-centre-k1107-35-agb/p/ZT3673922S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Belgrave, knob, central hole centre, aged brass
Tags:
#BulkDiscount
Specifications
Specifications for Belgrave Knob Central Hole Centre K1107.35.AGB
Colour
Brass
Height
24mm
Width
35mm
Collection
Warm Metallics Collection
Applications
Knob
Range Family
Belgrave
Hole Centre
Central
Finish
Aged
Shape
Knob
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome