Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Belgrave Knob Central Hole Centre K1107.35.MB
By PWS
Order Code:
ZT3673998S
£5.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.09
0%
5 - 9
£4.84
5%
10 - 19
£4.58
10%
20 +
£4.33
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
5.09
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/belgrave-knob-central-hole-centre-k1107-35-mb/p/ZT3673998S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Belgrave, knob, central hole centre, matt black
Tags:
#BulkDiscount
Specifications
Specifications for Belgrave Knob Central Hole Centre K1107.35.MB
Colour
Black
Collection
Black Collection
Finish
Matt
Applications
Knob
Hole Centre
Central
Range Family
Belgrave
Room
Kitchen
Width
35mm
Height
24mm
Shape
Knob
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome