Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Berwick Knob 30mm Pewter
By PWS
Order Code:
ZT3673808S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 +
£12.21
6%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/berwick-knob-30mm-pewter/p/ZT3673808S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Berwick Knob, 30mm, pewter
Tags:
#BulkDiscount
Specifications
Specifications for Berwick Knob 30mm Pewter
Colour
Pewter
Height
26mm
Room
Kitchen
Applications
Handle
Composition
Metal
Collection
Pewter & Cast Iron Collection
Depth
30mm
Mounting
Front face
Range Family
Berwick
Width
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome