Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Bow Handle 96mm Cast Iron
By PWS
Order Code:
ZT3673944S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/bow-handle-96mm-cast-iron/p/ZT3673944S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Bow handle, 96mm, cast iron, antiqued
Tags:
#BulkDiscount
Specifications
Specifications for Bow Handle 96mm Cast Iron
Material
Cast Iron
Colour
Cast Iron
Finish
Antique
Range Family
Brandon
Collection
Pewter & Cast Iron Collection
Mounting
Front face
Hole Centre
96mm
Room
Kitchen
Width
52mm
Height
32mm
Shape
Bow
Applications
Handle
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome