Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Classic Knob 32mm with Backplate K1075.32.BN
By PWS
Order Code:
ZT3674070S
£61.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
61.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/classic-knob-32mm-with-backplate-k1075-32-bn/p/ZT3674070S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Classic Knob, 32mm, with backplate, Solid Brass Nickel Finish
Specifications
Specifications for Classic Knob 32mm with Backplate K1075.32.BN
Colour
Nickel
Room
Kitchen
Collection
Nickel Collection
Range Family
Wellington
Composition
Metal
Applications
Knob
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome