Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Crystal Bow Handle 160mm Chrome & Crystal Effect
By PWS
Order Code:
ZT3673869S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/crystal-bow-handle-160mm-chrome-and-crystal-effect/p/ZT3673869S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Crystal Bow Handle, 160mm, chrome & crystal effect
Specifications
Specifications for Crystal Bow Handle 160mm Chrome & Crystal Effect
Colour
Chrome
Finish
Polished
Width
200mm
Composition
Metal
Depth
15mm
Applications
Handle
Mounting
Front face
Hole Centre
160mm
Height
27mm
Room
Kitchen
Surface Finish Type
Effect
Shape
Bow
Range Family
Crystal
Collection
Material Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome