Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Cup Handle 64mm Integrated Backplate Pewter
By PWS
Order Code:
ZT3673938S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/cup-handle-64mm-integrated-backplate-pewter/p/ZT3673938S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Cup handle, 64mm, c/w integrated backplate pewter
Specifications
Specifications for Cup Handle 64mm Integrated Backplate Pewter
Material
Pewter
Colour
Pewter
Range Family
Barford
Finish
Raw
Room
Kitchen
Composition
Metal
Hole Centre
64mm
Handle Styles
Rustic
Applications
Handle
Shape
Cup
Collection
Pewter & Cast Iron Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome