Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
D Handle 128mm AntiqueD Pewter Effect
By PWS
Order Code:
ZT3676106S
£11.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.19
0%
5 - 9
£10.52
6%
10 +
£9.85
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/d-handle-128mm-antiqued-pewter-effect/p/ZT3676106S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles D handle, 128mm, antiqued pewter effect
Tags:
#BulkDiscount
Specifications
Specifications for D Handle 128mm AntiqueD Pewter Effect
Material
Zamak
Colour
Pewter
Shape
D
Finish
Antique
Mounting
Front face
Collection
Pewter & Cast Iron Collection
Composition
Metal
Depth
40mm
Range Family
Canterbury
Hole Centre
128mm
Handle Styles
Character
Applications
Handle
Room
Kitchen
Surface Finish Type
Effect
Width
40mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome