Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
D Handle 128mm Bright Steel Effect
By PWS
Order Code:
ZT3674133S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/d-handle-128mm-bright-steel-effect/p/ZT3674133S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles D handle, 128mm, bright steel effect
Tags:
#BulkDiscount
Specifications
Specifications for D Handle 128mm Bright Steel Effect
Material
Zamak
Colour
Silver
Surface Finish Type
Effect
Mounting
Front face
Collection
Stainless Steel Collection
Composition
Metal
Depth
28mm
Applications
Handle
Finish
Polished
Range Family
Danby
Hole Centre
128mm
Room
Kitchen
Shape
D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome