Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
D Handle 128mm Die-Cast H420.128.DN
By PWS
Order Code:
ZT3676264S
£10.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.19
0%
5 - 9
£9.78
4%
10 - 19
£9.37
8%
20 +
£8.97
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
10.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/d-handle-128mm-die-cast-h420-128-dn/p/ZT3676264S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles D handle, 128mm, die-cast, dull nickel mosaic finish
Tags:
#BulkDiscount
Specifications
Specifications for D Handle 128mm Die-Cast H420.128.DN
Material
Zamak
Colour
Nickel
Collection
Nickel Collection
Finish
Antique
Handle Styles
Statement
Shape
D
Hole Centre
128mm
Composition
Metal
Applications
Handle
Room
Kitchen
Range Family
Chelsea
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome