Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
D' Handles (2) CP 96mm
By Securit
Order Code:
ZT4971823S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/d-handles-2-cp-96mm/p/ZT4971823S
Add to quotation
View all Cabinet Handles & Pulls
Description
Securit 'D' Handles (2) CP 96mm Finish: CP
Tags:
#BulkDiscount
Specifications
Specifications for D' Handles (2) CP 96mm
Product Type
D' Handles
Size
96mm
Pack Quantity
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome