Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Didsbury Knurled T Bar Aged Brass
By PWS
Order Code:
ZT3674437S
£10.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.99
0%
5 - 9
£10.44
5%
10 - 19
£9.89
10%
20 +
£9.34
15%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
10.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/didsbury-knurled-t-bar-aged-brass/p/ZT3674437S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Didsbury, Knurled T bar, aged brass
Tags:
#BulkDiscount
Specifications
Specifications for Didsbury Knurled T Bar Aged Brass
Colour
Brass
Hole Centre
Central
Height
32mm
Room
Kitchen
Depth
12mm
Collection
Warm Metallics Collection
Shape
T
Range Family
Didsbury
Applications
Handle
Width
72mm
Finish
Aged
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome