Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Ellie D Handle 160mm Hartforth Blue
By PWS
Order Code:
ZT3674390S
£19.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/ellie-d-handle-160mm-hartforth-blue/p/ZT3674390S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Ellie D handle, 160mm, Hartforth Blue
Tags:
#BulkDiscount
Specifications
Specifications for Ellie D Handle 160mm Hartforth Blue
Colour
Hartforth Blue
Depth
175mm
Finish
Matt
Hole Centre
160mm
Shape
D
Width
27mm
Room
Kitchen
Collection
Colour Collection
Applications
Handle
Range Family
Lloyd