Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Fimber D Handle 160/224mm Chrome Effect
By PWS
Order Code:
ZT3674051S
£13.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.39
0%
5 - 9
£12.72
5%
10 +
£12.05
10%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/fimber-d-handle-160-224mm-chrome-effect/p/ZT3674051S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Fimber D handle, 160/224mm, chrome effect
Tags:
#BulkDiscount
Specifications
Specifications for Fimber D Handle 160/224mm Chrome Effect
Colour
Chrome
Range Family
Fimber
Mounting
Front face
Height
32mm
Applications
Handle
Composition
Metal
Width
248mm
Finish
Polished
Room
Kitchen
Depth
7mm
Hole Centre
160mm
Collection
Chrome Collection
Surface Finish Type
Effect
Shape
D
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome