Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Fluted Back Plate 160mm Antique Bronze
By PWS
Order Code:
ZT3675992S
£8.19
Inc VAT (20%)
£8.99
8.5% off
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/fluted-back-plate-160mm-antique-bronze/p/ZT3675992S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Fluted back plate, 160mm, Antique Bronze
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Fluted Back Plate 160mm Antique Bronze
Type
Fluted Back Plate
Size
160mm
Finish
Antique Bronze
Colour
Bronze
Product Type
Back Plate
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome