Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Hampstead Knob 30mm Walnut Knob/Brushed Brass Support/Base
By PWS
Order Code:
ZT3674594S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 +
£13.94
7%
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/hampstead-knob-30mm-walnut-knob-brushed-brass-support-base/p/ZT3674594S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Hampstead Knob, 30mm, walnut knob/brushed brass support/base
Tags:
#BulkDiscount
Specifications
Specifications for Hampstead Knob 30mm Walnut Knob/Brushed Brass Support/Base
Colour
Brass
Shape
Knob
Room
Kitchen
Width
30mm
Height
28mm
Finish
Brushed
Hole Centre
Central
Collection
Timber Collection
Range Family
Hampstead
Applications
Knob