Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Hampstead Knob 30mm Walnut Knob/Matt Black Support/Base
By PWS
Order Code:
ZT3674641S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/hampstead-knob-30mm-walnut-knob-matt-black-support-base/p/ZT3674641S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Hampstead Knob, 30mm, walnut knob/matt black support/base
Specifications
Specifications for Hampstead Knob 30mm Walnut Knob/Matt Black Support/Base
Colour
Black
Width
30mm
Collection
Timber Collection
Height
28mm
Shape
Knob
Hole Centre
Central
Range Family
Hampstead
Applications
Knob
Finish
Matt
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome