Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Handle Barrel Design 160mm H882.160.BN
By PWS
Order Code:
ZT3674106S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/handle-barrel-design-160mm-h882-160-bn/p/ZT3674106S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Handle, barrel design, 160mm, solid brass, bright nickel finish
Specifications
Specifications for Handle Barrel Design 160mm H882.160.BN
Material
Zamak
Colour
Nickel
Shape
Bar
Finish
Polished
Collection
Nickel Collection
Composition
Metal
Handle Styles
Elegance
Room
Kitchen
Applications
Handle
Hole Centre
160mm
Range Family
Bedford
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome