Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Harton Cup Handle 64mm H1146.105.AGB
By PWS
Order Code:
ZT3674142S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/harton-cup-handle-64mm-h1146-105-agb/p/ZT3674142S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Harton, Cup handle, 64mm, aged brass effect
Tags:
#BulkDiscount
Specifications
Specifications for Harton Cup Handle 64mm H1146.105.AGB
Colour
Brass
Hole Centre
64mm
Height
30mm
Mounting
Front face
Applications
Handle
Room
Kitchen
Width
25mm
Range Family
Harton
Collection
Warm Metallics Collection
Shape
Cup
Depth
25mm
Finish
Aged
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome