Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Harton Cup Handle 64mm H1146.105.BN
By PWS
Order Code:
ZT3674105S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/harton-cup-handle-64mm-h1146-105-bn/p/ZT3674105S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Harton, Cup handle, 64mm, bright nickel
Tags:
#BulkDiscount
Specifications
Specifications for Harton Cup Handle 64mm H1146.105.BN
Colour
Nickel
Range Family
Harton
Finish
Bright
Mounting
Front face
Hole Centre
64mm
Depth
25mm
Collection
Nickel Collection
Shape
Cup
Width
25mm
Room
Kitchen
Applications
Handle
Height
30mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome