Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Harton D Handle 160mm H1147.205.BN
By PWS
Order Code:
ZT3674076S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.39
5%
10 +
£10.79
10%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/harton-d-handle-160mm-h1147-205-bn/p/ZT3674076S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Harton, D handle, 160mm, bright nickel
Tags:
#BulkDiscount
Specifications
Specifications for Harton D Handle 160mm H1147.205.BN
Colour
Nickel
Mounting
Front face
Depth
35mm
Range Family
Harton
Width
35mm
Shape
Bow
Applications
Handle
Room
Kitchen
Finish
Bright
Height
15mm
Hole Centre
160mm
Collection
Nickel Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome