Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Hexagonal Bar Handle 160mm Chrome Effect
By PWS
Order Code:
ZT3674271S
£17.39
Inc VAT (20%)
£17.99
3% off
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
17.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/hexagonal-bar-handle-160mm-chrome-effect/p/ZT3674271S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Hexagonal bar handle, 160mm, chrome effect
Specifications
Specifications for Hexagonal Bar Handle 160mm Chrome Effect
Colour
Chrome
Material
Zamak
Range Family
Bloomfield
Shape
Bar
Handle Styles
Elegance
Composition
Metal
Room
Kitchen
Hole Centre
160mm
Finish
Polished
Collection
Chrome Collection
Applications
Handle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome