Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Hexagonal T-Bar 68mm Length Black Satin
By PWS
Order Code:
ZT3674382S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/hexagonal-t-bar-68mm-length-black-satin/p/ZT3674382S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Hexagonal t-bar, 68mm length, black satin
Tags:
#BulkDiscount
Specifications
Specifications for Hexagonal T-Bar 68mm Length Black Satin
Colour
Black
Hole Centre
Central
Handle Styles
Classic
Shape
T
Room
Kitchen
Finish
Satin
Range Family
Bloomfield
Collection
Black Collection
Applications
Handle