Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Hexham D Handle 160mm H1166.160.AGB
By PWS
Order Code:
ZT3674688S
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.31
4%
10 - 19
£15.63
8%
20 +
£14.95
12%
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/hexham-d-handle-160mm-h1166-160-agb/p/ZT3674688S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Hexham, D handle, 160mm, aged brass
Tags:
#BulkDiscount
Specifications
Specifications for Hexham D Handle 160mm H1166.160.AGB
Colour
Brass
Width
176mm
Hole Centre
160mm
Applications
Handle
Collection
Warm Metallics Collection
Height
32mm
Finish
Aged
Shape
D
Room
Kitchen
Depth
12mm
Range Family
Hexham
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome