Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Jeater Looped Handle 80mm H1149.80.BKLE
By PWS
Order Code:
ZT3674123S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.27
6%
10 +
£10.55
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/jeater-looped-handle-80mm-h1149-80-bkle/p/ZT3674123S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Jeater, Looped handle, 80mm, Black leather with black stud
Tags:
#BulkDiscount
Specifications
Specifications for Jeater Looped Handle 80mm H1149.80.BKLE
Colour
Black
Room
Kitchen
Hole Centre
Central
Shape
Loop
Range Family
Jeaker
Depth
23mm
Collection
Material Collection
Applications
Handle
Height
80mm
Width
23mm
Finish
Leather
Mounting
Front face
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome