Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 30mm Diameter with Back Plate Pewter
By PWS
Order Code:
ZT3673800S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-30mm-diameter-with-back-plate-pewter/p/ZT3673800S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 30mm diameter with back plate, pewter
Specifications
Specifications for Knob 30mm Diameter with Back Plate Pewter
Colour
Pewter
Room
Kitchen
Applications
Knob
Collection
Pewter & Cast Iron Collection
Range Family
Berwick
Height
30mm
Depth
28mm
Mounting
Front face
Hole Centre
Central
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome