Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 32mm Diameter with 20mm Diameter Back Plate Antique Bronze Effect
By PWS
Order Code:
ZT3674054S
£8.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.19
0%
5 - 9
£7.86
4%
10 - 19
£7.53
8%
20 - 49
£7.21
12%
50 +
£6.88
16%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-32mm-diameter-with-20mm-diameter-back-plate-antique-bronze-effect/p/ZT3674054S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 32mm diameter with 20mm diameter back plate, antique bronze effect
Tags:
#BulkDiscount
Specifications
Specifications for Knob 32mm Diameter with 20mm Diameter Back Plate Antique Bronze Effect
Colour
Bronze
Depth
26mm
Height
30mm
Mounting
Front face
Composition
Metal
Handle Styles
Classic
Room
Kitchen
Finish
Antique
Applications
Knob
Collection
Antique Collection
Hole Centre
Central
Range Family
Claremont
Surface Finish Type
Effect
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome