Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 32mm Diameter with 20mm Diameter Back Plate Industrial Matt Black
By PWS
Order Code:
ZT3673968S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-32mm-diameter-with-20mm-diameter-back-plate-industrial-matt-black/p/ZT3673968S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 32mm diameter with 20mm diameter back plate, industrial matt black
Tags:
#BulkDiscount
Specifications
Specifications for Knob 32mm Diameter with 20mm Diameter Back Plate Industrial Matt Black
Colour
Black
Height
30mm
Finish
Industrial Matt
Room
Kitchen
Depth
26mm
Width
26mm
Hole Centre
Central
Collection
Black Collection
Mounting
Front face
Range Family
Claremont
Applications
Knob
Composition
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome