Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 32mm Die-Cast CF6420
By PWS
Order Code:
ZT3673874S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-32mm-die-cast-cf6420/p/ZT3673874S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 32mm, die-cast, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Knob 32mm Die-Cast CF6420
Material
Zamak
Colour
Chrome
Collection
Chrome Collection
Handle Styles
Best Sellers
Composition
Metal
Range Family
Wath
Hole Centre
Central
Room
Kitchen
Applications
Knob
Finish
Polished
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome