Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 32mm Textured Chrome
By PWS
Order Code:
ZT3673833S
£33.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
33.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-32mm-textured-chrome/p/ZT3673833S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 32mm, textured chrome
Specifications
Specifications for Knob 32mm Textured Chrome
Colour
Chrome
Range Family
Kensington
Width
25mm
Handle Styles
Statement
Hole Centre
Central
Applications
Knob
Depth
25mm
Finish
Polished
Height
57mm
Features
Textured
Collection
Chrome Collection
Room
Kitchen
Mounting
Front face
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome