Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 33mm Chrome Effect
By PWS
Order Code:
ZT3675135S
£6.99
Inc VAT (20%)
£7.29
4% off
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-33mm-chrome-effect/p/ZT3675135S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 33mm, chrome effect
Tags:
#BulkDiscount
Specifications
Specifications for Knob 33mm Chrome Effect
Colour
Chrome
Handle Styles
Classic
Range Family
Barton
Hole Centre
Central
Finish
Polished
Collection
Chrome Collection
Composition
Metal
Applications
Knob
Room
Kitchen
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome