Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 33mm Die-Cast K265.33.PE
By PWS
Order Code:
ZT3675150S
£6.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
6.59
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-33mm-die-cast-k265-33-pe/p/ZT3675150S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 33mm, die-cast, pewter effect
Tags:
#BulkDiscount
Specifications
Specifications for Knob 33mm Die-Cast K265.33.PE
Material
Zamak
Colour
Pewter
Range Family
Stivichall
Hole Centre
Central
Finish
Raw
Handle Styles
Rustic
Composition
Metal
Surface Finish Type
Effect
Height
33mm
Mounting
Front face
Applications
Knob
Depth
28mm
Room
Kitchen
Collection
Pewter & Cast Iron Collection
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome