Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 35mm Satin Nickel
By PWS
Order Code:
ZT3673983S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-35mm-satin-nickel/p/ZT3673983S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 35mm, satin nickel
Tags:
#BulkDiscount
Specifications
Specifications for Knob 35mm Satin Nickel
Colour
Nickel
Composition
Metal
Room
Kitchen
Collection
Nickel Collection
Range Family
Belgrave
Finish
Satin
Applications
Knob
Hole Centre
Central
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome