Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob 38mm Cast Iron IRC2866/38
By PWS
Order Code:
ZT3673933S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 +
£3.86
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
4.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-38mm-cast-iron-irc2866-38/p/ZT3673933S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob, 38mm, cast iron, antiqued
Tags:
#BulkDiscount
Specifications
Specifications for Knob 38mm Cast Iron IRC2866/38
Material
Cast Iron
Colour
Cast Iron
Hole Centre
Central
Room
Kitchen
Composition
Metal
Range Family
Brandon
Mounting
Front face
Collection
Pewter & Cast Iron Collection
Width
38mm
Applications
Knob
Finish
Antique
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome