Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knob Square 36mm Die-Cast K354.36.CH
By PWS
Order Code:
ZT3675226S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Fri, 7th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knob-square-36mm-die-cast-k354-36-ch/p/ZT3675226S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knob square, 36mm, die-cast, chrome
Tags:
#BulkDiscount
Specifications
Specifications for Knob Square 36mm Die-Cast K354.36.CH
Colour
Chrome
Material
Zamak
Finish
Polished
Range Family
Thorpe
Applications
Knob
Hole Centre
Central
Collection
Chrome Collection
Room
Kitchen
Composition
Metal