Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knurled Circular Knob 20mm Aged Brass Effect
By PWS
Order Code:
ZT3674008S
£10.29
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£10.29
0%
5 - 9
£9.88
4%
10 - 19
£9.47
8%
20 +
£9.06
12%
1
Add to basket
Get it by
Wed, 11th Dec
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knurled-circular-knob-20mm-aged-brass-effect/p/ZT3674008S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knurled circular knob, 20mm, aged brass effect
Tags:
#BulkDiscount
Specifications
Specifications for Knurled Circular Knob 20mm Aged Brass Effect
Colour
Brass
Finish
Aged
Range Family
Knurled
Height
20mm
Depth
25mm
Width
25mm
Room
Kitchen
Hole Centre
Central
Collection
Knurled Collection
Applications
Handle
Shape
Knob
Mounting
Front face
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome