Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knurled Circular Knob 20mm Matt Black
By PWS
Order Code:
ZT3674090S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knurled-circular-knob-20mm-matt-black/p/ZT3674090S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knurled circular knob, 20mm, matt black
Tags:
#BulkDiscount
Specifications
Specifications for Knurled Circular Knob 20mm Matt Black
Colour
Black
Composition
Metal
Hole Centre
Central
Applications
Knob
Collection
Knurled Collection
Width
25mm
Depth
25mm
Mounting
Front face
Height
20mm
Room
Kitchen
Finish
Matt
Range Family
Knurled
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome