Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knurled Handle 192mm Antique Bronze
By PWS
Order Code:
ZT3673823S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knurled-handle-192mm-antique-bronze/p/ZT3673823S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knurled handle, 192mm, antique bronze
Specifications
Specifications for Knurled Handle 192mm Antique Bronze
Colour
Bronze
Height
32mm
Range Family
Didsbury
Shape
D
Composition
Metal
Width
206mm
Features
Knurled Texture
Applications
Handle
Finish
Antique
Hole Centre
192mm
Depth
12mm
Room
Kitchen
Collection
Antique Collection
Mounting
Front face
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome