Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Knurled Handle 192mm Matt Black
By PWS
Order Code:
ZT3674004S
£13.39
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
13.39
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/knurled-handle-192mm-matt-black/p/ZT3674004S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Knurled handle, 192mm, matt black
Specifications
Specifications for Knurled Handle 192mm Matt Black
Colour
Black
Collection
Black Collection
Mounting
Front face
Features
Knurled Texture
Composition
Metal
Width
206mm
Hole Centre
192mm
Applications
Handle
Depth
12mm
Shape
D
Range Family
Didsbury
Room
Kitchen
Finish
Matt
Height
32mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome