Knurled T-Bar Handle Matt Black

Order Code: ZT3675742S

£15.99 Inc VAT (20%)
£16.995.5% off
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Handles Knurled T-bar handle, matt black

Specifications for Knurled T-Bar Handle Matt Black
  • Colour
    Black
  • Hole Centre
    Central
  • Composition
    Metal
  • Height
    40mm
  • Room
    Kitchen
  • Mounting
    Front face
  • Width
    35mm
  • Collection
    Knurled Collection
  • Shape
    T
  • Depth
    35mm
  • Applications
    Handle
  • Finish
    Matt
  • Range Family
    Knurled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome