Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Cabinet & Drawer Hardware
Cabinet Handles & Pulls
Oval Knob 64mm Length Chrome Effect
By PWS
Order Code:
ZT3674025S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/cabinet-handles-and-pulls/oval-knob-64mm-length-chrome-effect/p/ZT3674025S
Add to quotation
View all Cabinet Handles & Pulls
Description
Handles Oval knob, 64mm length, chrome effect
Tags:
#BulkDiscount
Specifications
Specifications for Oval Knob 64mm Length Chrome Effect
Colour
Chrome
Applications
Knob
Room
Kitchen
Collection
Chrome Collection
Range Family
Lythe
Finish
Polished
Hole Centre
Central
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome